2TS2-DF0954LLHA1#01
Description
2TS2-DF0954LLHA1#01 ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 2TS2-DF0954LLHA1#01
BDI # 19089670
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Low Torque Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
LJT2M
Description
LJT2M ANGULAR CONTACT BALL BEARING ; POR 2" BOREX4" ODX13/16" 1-ROW
Part # LJT2M
BDI # 1190097
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255048
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT1.3/4M
Description
LJT1.3/4M ANGULAR CONTACT BALL BEARING ; POR 1-3/4" BOREX3-3/4" ODX13/16" 1-ROW
Part # LJT1.3/4M
BDI # 1190091
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255041
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT1.7/8M
Description
LJT1.7/8M ANGULAR CONTACT BALL BEARING ; POR 1-7/8" BOREX4" ODX13/16" 1-ROW
Part # LJT1.7/8M
BDI # 1190093
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255044
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT1.1/8M
Description
MJT1.1/8M ANGULAR CONTACT BALL BEARING ; POR 1-1/8" BOREX2-13/16" ODX13/16" 1-ROW
Part # MJT1.1/8M
BDI # 1190969
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255093
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)