Page 1 of 3

Next

Compare
80BAR10STYNDBELP4A

COMPARE

80BAR10STYNDBELP4A

Description
80BAR10STYNDBELP4A AC THRUST BALL BRG ; 80MM BOREX125MM ODX40.5MM W

NSK

Part # 80BAR10STYNDBELP4A

BDI # 22998933

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact | NSK Robust Series | Ultra High Speed
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BTM 80 B/DBAVQ496

COMPARE

BTM 80 B/DBAVQ496

Description
BTM 80 B /DBAVQ496 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # BTM 80 B/DBAVQ496

BDI # 1300216

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | High Speed Design
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
HTA016UAT2DBP4LV1

COMPARE

HTA016UAT2DBP4LV1

Description
HTA016UAT2DBP4LV1 ANGULAR CONTACT BRG

NTN

Part # HTA016UAT2DBP4LV1

BDI # 23237370

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
80BAR10ETYNDBELP4Y

COMPARE

80BAR10ETYNDBELP4Y

Description
80BAR10ETYNDBELP4Y AC BALL BEARING ; 80MM BOREX125MM ODX40.5MM W

NSK

Part # 80BAR10ETYNDBELP4Y

BDI # 23755611

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact | EQTF Ball | NSK Robust Series | Ultra High Speed
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
HTA016UAT2DB/GNUP-21

COMPARE

HTA016UAT2DB/GNUP-21

Description
HTA016UAT2DB/GNUP-21 ANGULAR CONTACT BRG, DUPLEX (SMARTCATALOG)

NTN

Part # HTA016UAT2DB/GNUP-21

BDI # 25265221

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY