Page 1 of 9

Next

Compare
7238 BCBM

COMPARE

7238 BCBM

Description
7238 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7238 BCBM

BDI # 1258917

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7324 BGBM

COMPARE

7324 BGBM

Description
7324 BGBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7324 BGBM

BDI # 1258774

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257470
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY

COMPARE

ZKLF100200-2Z-XL-GA24

Description
ZKLF100200-2Z-XL-GA24 X-LIFE BALL BRG ; NON-RETURNABLE 100MM ID X 200MM OD

INA

Part # ZKLF100200-2Z-XL-GA24

BDI # 24585955

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 238 N2MA

COMPARE

QJ 238 N2MA

Description
QJ 238 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 238 N2MA

BDI # 1305843

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7324BG

COMPARE

7324BG

Description
7324BG ANGULAR CONTACT BALL BEARING ; 120MM ID 260MM OD 55MM W

NTN

Part # 7324BG

BDI # 1213368

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 253988
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY