MM115EXCR250DU

COMPARE

MM115EXCR250DU

Description
MM115EXCR250DU PRECISION BALL BEARING ; POR NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM115EXCR250DU

BDI # 1366707

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 150

COMPARE

MM155EX CR DU 150

Description
MM155EX CR DU 150 PRECISION BALL BEARING ; POR EA = PAA/SET 2-3/4"ID 4-3/4" OD

TIMKEN

Part # MM155EX CR DU 150

BDI # 1366711

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY