Page 1 of 2

Next

Compare
ZKLF50140-2Z-2AP-XL

COMPARE

ZKLF50140-2Z-2AP-XL

Description
ZKLF50140-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF50140-2Z-2AP-XL

BDI # 1179017

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
3MM310WICRQUM

COMPARE

3MM310WICRQUM

Description
3MM310WICRQUM PRECISION BALL BEARING

TIMKEN

Part # 3MM310WICRQUM

BDI # 1339761

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BTW 170 CM/SP

COMPARE

BTW 170 CM/SP

Description
BTW 170 CM /SP ANG CONTACT BALL BRG ; NON-RETURNABLE 260MMX108MM DOUBLE ROW

SKF

Part # BTW 170 CM/SP

BDI # 1300227

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
234434-M-SP

COMPARE

234434-M-SP

Description
234434-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 234434-M-SP

BDI # 1179340

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
BSF50140DDUHP2BDT

COMPARE

BSF50140DDUHP2BDT

Description
BSF50140DDUHP2BDT BALL SCREW SUPPORT BRG ; 50MM BOREX140MM ODX108MM W 2-ROW

NSK

Part # BSF50140DDUHP2BDT

BDI # 24665494

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact | Ball Screw Support With Flange
Cage Material: Plastic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY