Page 1 of 113

Next

Compare
7211 BE-2RZP

COMPARE

7211 BE-2RZP

Description
7211 BE-2RZP ANG CONTACT BALL BRG ; 55MM IDX100MM ODX21MM W SGL RW

SKF

Part # 7211 BE-2RZP

BDI # 21522493

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5204J

COMPARE

5204J

Description
5204J ANGULAR CONTACT BALL BEARING ; 20MM BOREX47MM ODX20.6MM W 2-ROW

NSK

Part # 5204J

BDI # 1185869

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256572
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5204 2RS

COMPARE

5204 2RS

Description
5204 2RS ANGULAR CONTACT BALL BEARING

RINGBALL

Part # 5204 2RS

BDI # 18263165

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205B-2ZTNC3

COMPARE

3205B-2ZTNC3

Description
3205B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3205B-2ZTNC3

BDI # 17757650

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205BTNC3

COMPARE

3205BTNC3

Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW

NSK

Part # 3205BTNC3

BDI # 17757652

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY