Page 1 of 28

Next

Compare
7213WNDU

COMPARE

7213WNDU

Description
7213WNDU ANGULAR CONTACT BALL BRG ; 65MM ID 120MM OD 23MM WD

TIMKEN

Part # 7213WNDU

BDI # 24620570

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254901
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7213A5TRDUHP4

COMPARE

7213A5TRDUHP4

Description
7213A5TRDUHP4

NSK

Part # 7213A5TRDUHP4

BDI # 19372456

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MMC213WI DUX

COMPARE

3MMC213WI DUX

Description
3MMC213WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 65MM BORE AC

TIMKEN

Part # 3MMC213WI DUX

BDI # 22844717

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7213A5TRDUMP4Y

COMPARE

7213A5TRDUMP4Y

Description
7213A5TRDUMP4Y PRECISION AC BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW

NSK

Part # 7213A5TRDUMP4Y

BDI # 22998528

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6952MC3P5

COMPARE

6952MC3P5

Description
6952MC3P5 DEEP GROOVE BALL BEARING ; POR 260MM BOREX360MM ODX46MM W 1-ROW

NSK

Part # 6952MC3P5

BDI # 24665396

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C3 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY