7021 ACD/P4ATBTB
Description
7021 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7021 ACD/P4ATBTB
BDI # 1268405
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
5414 A/C3
Description
5414 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5414 A/C3
BDI # 1253953
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257782
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7216 ACD/P4ATBTB
Description
7216 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7216 ACD/P4ATBTB
BDI # 1422284
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254752
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
3319 A
Description
3319 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3319 A
BDI # 1415900
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258145
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)