200BAR10SDBELP4A
Description
200BAR10SDBELP4A AC BALL BEARING ; 200MM BOREX310MM ODX99MM W
Part # 200BAR10SDBELP4A
BDI # 24666657
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9326WICRQUM
Description
2MM9326WICRQUM ; SPINDLE ANGULAR CONTACT BALL BEARING
Part # 2MM9326WICRQUM
BDI # 21966171
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MMC9128WI TUL
Description
3MMC9128WI TUL PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 140MM BORE AC
Part # 3MMC9128WI TUL
BDI # 22848811
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
100BNR10STYNDBBLP-02
Description
100BNR10STYNDBBLP-02 ; PRECESION BEARING
Part # 100BNR10STYNDBBLP-02
BDI # 20287430
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MM9126WICRTUL
Description
3MM9126WICRTUL PRECISION BALL BEARING ; POR
Part # 3MM9126WICRTUL
BDI # 1340054
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring