Page 1 of 31

Next

Compare
FPXD 800

COMPARE

FPXD 800

Description
FPXD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPXD 800

BDI # 1301855

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
CSXD100

COMPARE

CSXD100

Description
CSXD100 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE BILLE RLT

INA

Part # CSXD100-HLE

BDI # 18102846

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
FPXU 400-2RS1

COMPARE

FPXU 400-2RS1

Description
FPXU 400-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPXU 400-2RS1

BDI # 1422586

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
CSXU090-2RS-HLE

COMPARE

CSXU090-2RS-HLE

Description
CSXU090-2RS-HLE ANGULAR CONTACT BALL BRG ; NON-RETURNABLE

INA

Part # CSXU090-2RS-HLE

BDI # 24584624

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Contact Seal | Thin Section Bearing
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU065XP0

COMPARE

JU065XP0

Description
JU065XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL

RBC BEARINGS

Part # JU065XP0-RBC

BDI # 797083

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY