Page 1 of 4

Next

Compare
XLS2-1/8

COMPARE

XLS2-1/8

Description
XLS2-1 /8 ANG CONTACT BALL BRG ; MRC XLS 2-1/8"

SKF

Part # MRC.XLS2-1/8

BDI # 1403171

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.438
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254772
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
XLS1-7/8

COMPARE

XLS1-7/8

Description
XLS1-7 /8 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.XLS1-7/8

BDI # 663389

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254768
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
XLS2-1/4

COMPARE

XLS2-1/4

Description
XLS2-1 /4 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.XLS2-1/4

BDI # 663392

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254771
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
38TAC72CSUC11PN7

COMPARE

38TAC72CSUC11PN7

Description
38TAC72CSUC11PN7 AC THRUST BALL BEARING ; 38.1MM BOREX72MM ODX15.875MM W

NSK

Part # 38TAC72CSUC11PN7

BDI # 24441078

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23TAC62CSUC11PN7

COMPARE

23TAC62CSUC11PN7

Description
23TAC62CSUC11PN7 AC THRUST BALL BEARING ; 23.838MM BORE 62MM OD 15.875MM W

NSK

Part # 23TAC62CSUC11PN7

BDI # 25935566

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY