7305BWG
Description
7305BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 7305BWG
BDI # 1187751
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254240
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7207BWG
Description
7207BWG ANGULAR CONTACT BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 7207BWG
BDI # 1187507
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254183
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7207 BEP
Description
7207 BEP ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 7207 BEP
BDI # 1418752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257737
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7305 BECBY
Description
7305 BECBY ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD
Part # 7305 BECBY
BDI # 1265750
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257626
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7207 CDGB/P4A
Description
7207 CDGB /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7207 CDGB/P4A
BDI # 1259564
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring