7211 BE-2RZP
Description
7211 BE-2RZP ANG CONTACT BALL BRG ; 55MM IDX100MM ODX21MM W SGL RW
Part # 7211 BE-2RZP
BDI # 21522493
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6307TBR12P4
Description
6307TBR12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 80MM OD 21MM W 1-ROW
Part # 6307TBR12P4
BDI # 1186771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7307 BECBM
Description
7307 BECBM ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WD
Part # 7307 BECBM
BDI # 1420804
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257613
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3008-2Z
Description
3008-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3008-2Z
BDI # 1171932
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258188
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)