50BTR10ETYNDBLP4A
Description
50BTR10ETYNDBLP4A ; BALL 50MM BORE 80MM OD 16MM W 1-ROW
Part # 50BTR10ETYNDBLP4A
BDI # 24666620
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Angular Contact Thrust Bearing | High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
HTA010T1DB/GNP4L
Description
HTA010T1DB/GNP4L ANG CONT BALL BRG ; NON-RETURNABLE 50MMX80MMX28.5MM
Part # HTA010T1DB/GNP4L
BDI # 1220431
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring