LJT4.1/2M

COMPARE

LJT4.1/2M

Description
LJT4.1/2M ANGULAR CONTACT BALL BEARING ; POR 4-1/2" BOREX8" ODX1-5/16" 1-ROW

RHP BEARING

Part # LJT4.1/2M

BDI # 1190103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255054
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT4.3/4M

COMPARE

LJT4.3/4M

Description
LJT4.3/4M ANGULAR CONTACT BALL BEARING ; POR 4-3/4" BOREX8-1/4" ODX1-5/16" 1-ROW

RHP BEARING

Part # LJT4.3/4M

BDI # 1190105

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255056
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY