7314 BECBM
Description
7314 BECBM ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBM
BDI # 1420656
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257537
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7314-B-XL-MP-UA
Description
7314-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 7314-B-XL-MP-UA
BDI # 1152141
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235638
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7030 CDGB/P4A
Description
7030 CDGB /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7030 CDGB/P4A
BDI # 1259262
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
QJ 314 N2MA/C2L
Description
QJ 314 N2MA /C2L ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 314 N2MA/C2L
BDI # 1265608
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257349
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 314 N2MA/C3
Description
QJ 314 N2MA /C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 314 N2MA/C3
BDI # 1259297
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)