7012CTRDULP3
Description
7012CTRDULP3 PRECISION AC BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 7012CTRDULP3
BDI # 1187250
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7221 BECBM
Description
7221 BECBM ANG CONTACT BALL BRG ; 105MMB 190MMOD 36MM WD
Part # 7221 BECBM
BDI # 1267885
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257657
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MMVC9111HXCRDUL
Description
2MMVC9111HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MMVC9111HXCRDUL
BDI # 1335998
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMVC9112HXCRDUL
Description
2MMVC9112HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MMVC9112HXCRDUL
BDI # 1336011
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MM9112WICRDUH
Description
3MM9112WICRDUH PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 3MM9112WICRDUH
BDI # 1339893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring