3213B-2RSTNC3
Description
3213B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX120MM ODX38.1MM W 2-ROW
Part # 3213B-2RSTNC3
BDI # 17757690
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3213 A-2Z
Description
3213 A-2Z ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3213 A-2Z
BDI # 1250404
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5213CZZG
Description
5213CZZG ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # MRC.5213CZZG
BDI # 662871
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256237
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5213MFF
Description
5213MFF ANG CONTACT BALL BEARING ; NON-RETURNABLE 65MMB 120MMOD 38.1MM WD
Part # MRC.5213MFF
BDI # 662874
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256240
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5213MFFG
Description
5213MFFG ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5213MFFG
BDI # 662875
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256241
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)