Page 1 of 11

Next

Compare
7320 BECBM

COMPARE

7320 BECBM

Description
7320 BECBM ANG CONTACT BALL BEARING ; 100MM BORE 215MM OD 47MM WD

SKF

Part # 7320 BECBM

BDI # 1420856

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257488
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7320 BECCM

COMPARE

7320 BECCM

Description
7320 BECCM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7320 BECCM

BDI # 1260658

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Axial Internal Clearance Greater Than Normal
Global Part Number GPN: 257485
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7320 BEGAM

COMPARE

7320 BEGAM

Description
7320 BEGAM ANG CONTACT BALL BEARING ; NON-RETURNABLE

SKF

Part # 7320 BEGAM

BDI # 1268351

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257484
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7320BGC3

COMPARE

7320BGC3

Description
7320BGC3 ANGULAR CONTACT BALL BEARING

NTN

Part # 7320BGC3

BDI # 17146154

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7320B FY

COMPARE

7320B FY

Description
7320B FY ; ANGULAR CONTACT BALL BEARING

KOYO

Part # 7320B FY

BDI # 20865574

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: No Relubricatable | No Self Aligning | 148 KN Static Load Rating | 210 KN Dynamic Load Rating
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY