ZKLF50140-2RS-XL
Description
ZKLF50140-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF50140-2RS-XL
BDI # 1179015
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7011 ACD/P4ATBTBVT105F1
Description
7011 ACD /P4ATBTBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # 7011 ACD/P4ATBTBVT105F1
BDI # 1263540
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7012 ACD/P4ATBTBVT105F1
Description
7012 ACD /P4ATBTBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # 7012 ACD/P4ATBTBVT105F1
BDI # 1263609
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7012 CE/P4ATBTA
Description
7012 CE/P4ATBTA ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7012 CE/P4ATBTA
BDI # 1263676
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed E Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7013 ACD/P4ATBTBVT105F1
Description
7013 ACD /P4ATBTBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # 7013 ACD/P4ATBTBVT105F1
BDI # 1263717
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring