7238 BCBM
Description
7238 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7238 BCBM
BDI # 1258917
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324 BGBM
Description
7324 BGBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7324 BGBM
BDI # 1258774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257470
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF100200-2Z-XL-GA24
Description
ZKLF100200-2Z-XL-GA24 X-LIFE BALL BRG ; NON-RETURNABLE 100MM ID X 200MM OD
Part # ZKLF100200-2Z-XL-GA24
BDI # 24585955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324BG
Description
7324BG ANGULAR CONTACT BALL BEARING ; 120MM ID 260MM OD 55MM W
Part # 7324BG
BDI # 1213368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253988
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)