BSF3080DDUHP2BDT
Description
BSF3080DDUHP2BDT BALL SCREW SUPPORT UNIT ; 30MM BOREX80MM ODX56MM W 2-ROW
Part # BSF3080DDUHP2BDT
BDI # 21731118
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
120BNR10STDUELP4Y
Description
120BNR10STDUELP4Y ANG CONTACT BEARING ; POR SUPER PRECISION HIGH SPEED
Part # 120BNR10STDUELP4Y
BDI # 24666559
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71932-C-T-P4S-DUL
Description
B71932-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71932-C-T-P4S-DUL
BDI # 1180094
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7124KRDS-BKE CL7
Description
MRC.7124KRDS-BKE#7 ; PRECISION BEARINGS DEFAULT
Part # 7124KRDS-BKE CL7
BDI # 18294489
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Relubrication | 1/2 Pair With Preload
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring