5410C
Description
5410C ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5410C
BDI # 663081
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
256499
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5410
Description
5410 ANGULAR CONTACT BALL BRG ; 50MM ID 130MM OD 58.74MM WD
Part # 5410
BDI # 1346363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255389
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5410 A/C3
Description
5410 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 50MMIDX130MMODX58.74MMWD
Part # 5410 A/C3
BDI # 1253945
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257790
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5410 A
Description
5410 A ANG CONTACT BALL BEARING ; DOUBLE ROW 50MMX130MMX58.74MM
Part # 5410 A
BDI # 1253944
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257791
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)