3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3220 A/C3
Description
3220 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 100MMB 180MMOD 60.3MMWD
Part # 3220 A/C3
BDI # 1415933
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3220 A
Description
3220 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3220 A
BDI # 1415192
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257962
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5220
Description
5220 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 100MM ID 180MM OD 60.3MM W
Part # 5220
BDI # 1203744
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256952
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5220C3
Description
5220C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 100MM ID 180MM OD 60.3MM W
Part # 5220C3
BDI # 1203748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)