Page 1 of 7

Next

Compare
7211 ACD/TBTBVQ126

COMPARE

7211 ACD/TBTBVQ126

Description
7211 ACD /TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7211 ACD/TBTBVQ126

BDI # 1295196

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: High Load Capacity
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 3 (1 Triplex Set)

Price Inventory : Available to order
Loading Price
QTY
7211 CD/P4ATBTC

COMPARE

7211 CD/P4ATBTC

Description
7211 CD/P4ATBTC ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7211 CD/P4ATBTC

BDI # 1295218

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7211 ACD/P4ATBTA

COMPARE

7211 ACD/P4ATBTA

Description
7211 ACD /P4ATBTA ANG CONTACT BALL BRG ; 55MMX100MMX63MM 3 ROW

SKF

Part # 7211 ACD/P4ATBTA

BDI # 1268415

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
140BAR10STYNDBLP4A

COMPARE

140BAR10STYNDBLP4A

Description
140BAR10STYNDBLP4A AC THRUST BALL BRG ; 140MM BORE 210MM OD 63MM W 1-ROW

NSK

Part # 140BAR10STYNDBLP4A

BDI # 21737084

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
140BTR10STYNDBLP4A

COMPARE

140BTR10STYNDBLP4A

Description
140BTR10STYNDBLP4A AC THRUST BALL BRG ; 140MM BORE 210MM OD 63MM W 1-ROW

NSK

Part # 140BTR10STYNDBLP4A

BDI # 21737088

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact Thrust Bearing
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY