Page 1 of 17

Next

Compare
5314WGBR

COMPARE

5314WGBR

Description
5314WGBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN

TIMKEN

Part # 5314WGBR

BDI # 1346178

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255374
Cage Material: Brass
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5314MF

COMPARE

5314MF

Description
5314MF ANG CONTACT BALL BEARING ; NON-RETURNABLE 70MMB 150MMOD 63.5MM WD

SKF

Part # MRC.5314MF

BDI # 663067

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256475
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3314 A-2Z/C3

COMPARE

3314 A-2Z/C3

Description
3314 A-2Z /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 70MMB 150MMOD 63.5MMWD DR

SKF

Part # 3314 A-2Z/C3

BDI # 1250976

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5411 A

COMPARE

5411 A

Description
5411 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 5411 A

BDI # 1265713

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257789
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5314MFF

COMPARE

5314MFF

Description
5314MFF ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5314MFF

BDI # 663068

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256476
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY