170BAR10SDBLP4A
Description
170BAR10SDBLP4A ANGULAR CONTACT BRG ; POR NON-RETURNABLE
Part # 170BAR10SDBLP4A
BDI # 24666652
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring