Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7260-B-MP-UA
Description
7260-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7260-B-MP-UA
BDI # 1151941
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ1248-MPA
Description
QJ1248-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1248-MPA
BDI # 1165769
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)