Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254754
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
40 Degree | 35 Degree
Other Features:
Double Row Thrust Pack | Angular Contact
Cage Material:
Phenolic | Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
7318BL1GD2/GNP5
Description
7318BL1GD2/GNP5 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 90MM ID 190MM OD 86MM W
Part # 7318BL1GD2/GNP5
BDI # 1213338
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7318BL1GD2/GNPX3
Description
7318BL1GD2/GNPX3 ANGULAR CONTCT BALL BRG ; NON-RETURNABLE 90MM ID 190MM OD 86MM W
Part # 7318BL1GD2/GNPX3
BDI # 1213339
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | PX3 Precision Class
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254755
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)