BTK2005V-2.6ZZ+704LC7T-J2K
Description
BTK2005V-2.6ZZ+704LC7T-J2K ; BALL SCREW ASSY
Part # 050A02012607040
BDI # 25128358
W4024SS-2D-C5Z10
Description
W4024SS-2D-C5Z10 BALL SCREW ; NON RETURNABLE 40MM DIA 10MM RH THRD
Part # W4024SS-2D-C5Z10
BDI # 1196629
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Double Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
116.142
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
40
Product Name:
Ball Screw with Flanged Nut
W0401MA-2Y-C3T1
Description
W0401MA-2Y-C3T1 BALL SCREW ; NON RETURNABLE 4MM DIA 1MM RH THRD
Part # W0401MA-2Y-C3T1
BDI # 1195655
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.039
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Non Preloaded | Fine Lead | 2 Circuit Return | Deflector Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch:
5.315
Thread Lead - Millimeter:
1
Thread Diameter - Millimeter:
4
Product Name:
Ball Screw with Flanged Nut
W1204FS-2-C5T10
Description
W1204FS-2-C5T10 BALLSCREW ; NON RETURNABLE 12MM DIA
Part # W1204FS-2-C5T10
BDI # 1195792
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Non Preloaded | Medium Lead | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade | Axial Play
Overall Length - Inch:
21.85
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
12
Product Name:
Ball Screw with Flanged Nut
W1608FA-6GX-C5T32
Description
W1608FA-6GX-C5T32 BALL SCREW ; NON RETURNABLE 16MM DIA 32MM RH THRD
Part # W1608FA-6GX-C5T32
BDI # 1195990
Features
Direction of Thread:
Right Hand
Thread Lead - Inch:
1.26
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Non Preloaded | Ultra High Helix Lead | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade | Axial Play
Overall Length - Inch:
38.228
Thread Lead - Millimeter:
32
Thread Diameter - Inch:
0.63
Thread Diameter - Millimeter:
16
Product Name:
Ball Screw with Flanged Nut