BT 515-0-13
Description
BT 515-0-13 BALL TRANSFER UNIT ; PRESS FIT 15.8MM BALL DIA STEEL BALL
Part # M/5903773
BDI # 1300029
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
0.945
Housing Diameter - Millimeter:
24
Base to Ball Height - Inch:
0.827
Base to Ball Height - Millimeter:
21
Overall Height - Inch:
0.827
Inch - Metric:
Metric
Other Features:
Dirt Exit Hole | Felt Seal | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
1.417
Housing Diameter - Millimeter:
36
Base to Ball Height - Inch:
1.181
Base to Ball Height - Millimeter:
30
Overall Height - Inch:
1.181
Inch - Metric:
Metric
Other Features:
Coned Outer Ring | Dirt Exit Hole | Felt Seal | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
BT 7110
Description
BT 7110 BALL TRANSFER UNIT ; STUD 12.7MM BALL DIA 19.6MM BASE TO BALL
Part # M/5903829
BDI # 1300085
Features
Fitting Type:
Stud
Housing Diameter - Inch:
0.811
Housing Diameter - Millimeter:
20.6
Base to Ball Height - Inch:
0.772
Base to Ball Height - Millimeter:
19.6
Overall Height - Inch:
1.409
Overall Height - Millimeter:
35.8
Inch - Metric:
Metric
Other Features:
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing | Two Spanner Flat
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
0.512
Housing Diameter - Millimeter:
13
Base to Ball Height - Inch:
0.354
Base to Ball Height - Millimeter:
9
Overall Height - Inch:
0.945
Inch - Metric:
Metric
Other Features:
Miniature
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
0.315
Housing Diameter - Millimeter:
8
Base to Ball Height - Inch:
0.236
Base to Ball Height - Millimeter:
6
Overall Height - Inch:
0.335
Inch - Metric:
Metric
Other Features:
Miniature
Housing Material:
Aluminum
Product Name:
Ball Transfer Unit