QF4AL9-2-15/16
Description
QF4AL9-2-15/16 FLANGED BLOCK BEARING ; NON-RETURNABLE 4-BOLT
Part # QF4AL9-2-15/16
BDI # 20873351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4
NA1GC7-16-LK
Description
NA1GC7-16-LK PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GC7-16-LK
BDI # 20880945
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
4B2PF8-24GX
Description
4B2PF8-24GX FLANGED BLOCK BALL BEARING ; NON-RETURNABLE
Part # 4B2PF8-24GX
BDI # 20875769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.784
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2
NA2PC7-16-LK
Description
NA2PC7-16-LK FLANGE BLOCK BEARING ; 2-BOLT
Part # NA2PC7-16-LK
BDI # 22836898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2