UCF205-100D1
Description
UCF205-100D1 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE
Part # UCF205-100D1
BDI # 1232380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
AS205-100D1
Description
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AS205-100D1
BDI # 1214696
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564359
Mounting Method:
Set Screw
AEL205-100D1
Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # AEL205-100D1
BDI # 1214000
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
564266
Mounting Method:
Eccentric Collar
UCFL207-107D1
Description
UCFL207-107D1 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE
Part # UCFL207-107D1
BDI # 1233271
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553868
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
UCF206-104D1
Description
UCF206-104D1 FLANGED BLOCK BEARING ; 1-1/4" BORE 4.7" BOLT CIRCLE
Part # UCF206-104D1
BDI # 1232402
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552758
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120