AELFD205-100
Description
AELFD205-100 FLANGED BLOCK BEARING ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Part # AELFD205-100
BDI # 1214071
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race | Has Trash Guard | With Set Screw
Global Part Number GPN:
554038
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
UK211D1
Description
UK211D1 INSERT BEARING ; 55MM ID 100MM OD 35MM W ADAPTER MOUNTED
Part # UK211D1
BDI # 1235692
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
UC210-200D1
Description
UC210-200D1 INSERT BEARING ; 2"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-200D1
BDI # 1232024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564672
Mounting Method:
Set Screw
UCF205D1
Description
UCF205D1 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE
Part # UCF205D1
BDI # 1232392
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552764
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
AELS207-104N
Description
AELS207-104N INSERT BEARING ; 1.25IN IDX2.8346IN ODX1IN WD
Part # AELS207-104N
BDI # 1214211
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar