Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5415U78
Description
5415U78 INSERT ROLLER BEARING ; 4-15/16" SHAFT DIA
Part # 7571072
BDI # 18140952
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Length Thru Bore - Inch:
7.88
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZMC5408Y
Description
ZMC5408Y CARTRIDGE ROLLER BEARING ; 4-1/2" SHAFT DIA
Part # 7568708
BDI # 18148402
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
158.75
Length Thru Bore - Inch:
6.25
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw | Redesigned Shaft Size
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC5407Y06
Description
MMC5407Y06 CARTRIDGE ROLLER BEARING ; 4-7/16" SHAFT DIA
Part # 7568656
BDI # 18145430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
158.75
Length Thru Bore - Inch:
6.25
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw | Redesigned Shaft Size
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC5607
Description
ZMC5607 CARTRIDGE ROLLER BEARING ; 6-7/16" SHAFT DIA
Part # 7568719
BDI # 18148412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.563
Length Thru Bore - Millimeter:
222.25
Length Thru Bore - Inch:
8.75
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion