ZMC9407
Description
ZMC9407 CARTRIDGE ROLLER BEARING ; 4-7/16" SHAFT DIA
Part # 7568796
BDI # 18148884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
173.05
Length Thru Bore - Inch:
6.813
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.092
Inch - Metric:
Inch
Outside Diameter - Inch:
10.632
Length Thru Bore - Millimeter:
182.626
Length Thru Bore - Inch:
7.19
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZMC6415
Description
ZMC6415 CART RLR BRG ; POR MTO 4-15/16" SHFT DIA CAST IRON
Part # ZMC6415
BDI # 24129871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
201.625
Length Thru Bore - Inch:
7.938
Other Features:
Double Row | Self Aligning | Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC5500
Description
MMC5500 CARTRIDGE ROLLER BEARING ; POR 5" SHAFT DIA
Part # 7568658
BDI # 18145434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
200.025
Length Thru Bore - Inch:
7.875
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC5500
Description
ZMC5500 CARTRIDGE ROLLER BEARING ; POR 5" SHAFT DIA
Part # 7568712
BDI # 18148404
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
200.025
Length Thru Bore - Inch:
7.875
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion