Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZMC5507
Description
ZMC5507 CARTRIDGE ROLLER BEARING ; 5-7/16" SHAFT DIA
Part # 7568713
BDI # 18148405
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
203.2
Length Thru Bore - Inch:
8
Other Features:
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC9415
Description
MMC9415 CARTRIDGE ROLLER BEARING ; POR 4-15/16" SHAFT DIA
Part # 7568752
BDI # 18145053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
182.575
Length Thru Bore - Inch:
7.188
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC9415
Description
ZMC9415 CARTRIDGE ROLLER BEARING ; POR 4-15/16" SHAFT DIA
Part # 7568797
BDI # 18148885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
182.575
Length Thru Bore - Inch:
7.188
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
9507U
Description
9507U INSERT ROLLER BEARING ; POR 5-7/16" SHAFT DIA TAPRD ADPT
Part # 7571095
BDI # 18489802
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
192.278
Length Thru Bore - Inch:
7.57
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve