SSER 205-16
Description
SSER 205-16 SOLID PILLOWBLOCK BRG ; SS INSERT W/ CYL O.D AND SNAP RNG
Part # SSER 205-16
BDI # 18136461
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Stainless steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SUCSFL 205-16
Description
SUCSFL 205-16 FLANGE BLOCK BRG ; SS 2 BOLT WITH STAINLESS INSERT
Part # SUCSFL 205-16
BDI # 18137559
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
SSER 204-12
Description
SSER 204-12 SOLID PILLOWBLOCK BRG ; SS INSERT W/ CYL O.D AND SNAP RNG
Part # SSER 204-12
BDI # 18136458
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Stainless steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SUCSP 207-20
Description
SUCSP 207-20 PILLOW BLOCK BEARING ; SS BLOCK WITH SS INSERT
Part # SUCSP 207-20
BDI # 18136601
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6