YET 211-200
Description
YET 211-200 INSERT BALL BRG ; NON-RETURNABLE 2"B NARROW IR 3.937"OD
Part # YET 211-200
BDI # 1418443
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
565028
Mounting Method:
Eccentric Collar
F2BC 35M-TPZM
Description
F2BC 35M-TPZM FLANGE BLOCK BEARING ; NON-RETURNABLE
Part # F2BC 35M-TPZM
BDI # 663374
Features
Inch - Metric:
Metric
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Global Part Number GPN:
553402
Housing Style:
2 Bolt Flange Block
Housing Material:
Composite
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
YAR 206-103-2F
Description
YAR 206-103-2F INSERT BALL BRG ; BALL BEARING 62MM OD
Part # YAR 206-103-2F
BDI # 1422035
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564869
Mounting Method:
Set Screw
SNL 510-608
Description
SNL 510-608 PLUMMER BLOCK HOUSING ; NON-RETURNABLE 90MMX205MMX114MM
Part # SNL 510-608
BDI # 1486676