SAF 513
Description
SAF 513 PILLOW BLOCK HOUSING ; 2 BLT 4.5"X11"X5.6875" CI
Part # SAF 513
BDI # 1266498
FYTB 25 TF
Description
FYTB 25 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE
Part # FYTB 25 TF
BDI # 1420063
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
555039
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
SNL 518-615
Description
SNL 518-615 PLUMMER BLOCK HOUSING ; 2 BLT 5.5"X13.625"X7.625" CI
Part # SNL 518-615
BDI # 1415582
YET 205-100
Description
YET 205-100 INSERT BALL BRG ; NON-RETURNABLE 1"B NARROW IR 2.047"OD
Part # YET 205-100
BDI # 1418427
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564988
Mounting Method:
Eccentric Collar
SNL 520-617
Description
SNL 520-617 PLUMMER BLOCK HOUSING ; SPLIT TYPE 380MM
Part # SNL 520-617
BDI # 1416499