UCFG205-16
Description
UCFG205-16 FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 72205G
BDI # 339792
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Black Housing
Housing Style:
3 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
3
UCFL205-16-SS
Description
UCFL205-16-SS FLANGE BEARING ; 1" BORE 3-BOLT BLACK POLYMIDE
Part # UCFL205-16-SS
BDI # 21559420