QMPL15J215SM
Description
QMPL15J215SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMPL15J215SM
BDI # 785480
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row
Global Part Number GPN:
511237
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SCJT1
Description
SCJT1 FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # SCJT1
BDI # 1372579
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546708
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
QAAFX13A207SNNG
Description
QAAFX13A207SNNG FLANGE BLOCK SPH RLR BRG ; NON-RETURNABLE CONC LOCK DBL-COLLAR
Part # QAAFX13A207SNNG
BDI # 21991172
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.22
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
Number of Mounting Holes:
4
QAAFX13A207SO
Description
QAAFX13A207SO FLANGE BLOCK SPH RLR BRG ; NON-RETURNABLE 207IN
Part # QAAFX13A207SO
BDI # 770995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.22
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
527734
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
QAAP15A215SN
Description
QAAP15A215SN PILLOW BLOCK SPH RLR BRG ; 2 BOLT 2.938IN BORE CAST STEEL
Part # QAAP15A215SN
BDI # 783818
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.396
Other Features:
Double Row | Double Collar
Global Part Number GPN:
513048
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2