UC207-104D1
Description
UC207-104D1 INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW
Part # UC207-104D1
BDI # 1231958
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564649
Mounting Method:
Set Screw
RA012RRB
Description
RA012RRB + COL INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # RA012RRB + COL
BDI # 1371269
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561641
Mounting Method:
Eccentric Collar
RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
G1115KRRB
Description
G1115KRRB + COL INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD
Part # G1115KRRB + COL
BDI # 1356175
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561527
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw