Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Global Part Number GPN:
563959
Mounting Method:
Concentric Collar
ST-24C
Description
ST-24C TAKE-UP BALL BEARING ; 1-1/2" BORE 11/16" SLOT WID
Part # 703705
BDI # 355110
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal
Global Part Number GPN:
675546
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCF205-100D1
Description
UCF205-100D1 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE
Part # UCF205-100D1
BDI # 1232380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.2
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
521890
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
98.552
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing