RCJT1 NT
Description
RCJT1 NT FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # RCJT1 NT
BDI # 1371641
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547077
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
RAK1 15/16 NT
Description
RAK1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # RAK1 15/16 NT
BDI # 1371363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520429
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA107RR
Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID ECC
Part # RA107RR + COL
BDI # 1425579
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RTU1 7/16
Description
RTU1 7/16 TAKE-UP BRG UNIT ; 1-7/16" BORE 17/32" SLOT WID
Part # RTU1 7/16
BDI # 1371797
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674598
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
RAK1 1/4
Description
RAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/4
BDI # 1371356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520436
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2