VTWS-216
Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID
Part # 767626
BDI # 311587
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23504
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675592
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Medium Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675430
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
ZT65115
Description
ZT65115 TAKE-UP ROLLER BEARING ; 1-15/16" BORE 11/16" SLOT WID
Part # 7553370
BDI # 18149001
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677735
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
KT75203
Description
KT75203 TAKE-UP ROLLER BEARING ; POR 2-3/16" SHAFT DIA
Part # 7569853
BDI # 18144226
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.813
Slot to Slot Distance - Millimeter:
114.3
Other Features:
Double Row | Heavy Duty | Double Collar | Light Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677927
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing