EP-162032
Description
EP-162032 SLEEVE BEARING ; 1.003"X1.254"X2" PWDR MTL BRNZ
Part # 201332
BDI # 523732
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
490566
EP-162232
Description
EP-162232 SLEEVE BEARING ; 1.003"X1.379"X2" PWDR MTL BRNZ
Part # 201347
BDI # 523747
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
490581
GE20-DO-2RS
Description
GE20-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE20-DO-2RS
BDI # 1173171
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
12SF20
Description
12SF20 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1.25IN ID X 2IN OD
Part # 12SF20
BDI # 1310321
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
4 Piece | Precision | Extra Capacity | Magnetic Particle Inspected | Chrome Plated Ball | Standard Shank
Rolling Element:
Spherical Plain Bearing