GE20-UK-2RS
Description
GE20-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 20MM BORE
Part # GE20-UK-2RS-A
BDI # 1173182
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE32-LO
Description
GE32-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.26IN BORE
Part # GE32-LO
BDI # 1173229
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
11
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M16 X 2
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
11
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free
Rolling Element:
Spherical Plain Bearing
GIHNRK20-LO
Description
GIHNRK20-LO ROD END BEARING ; NON-RETURNABLE
Part # GIHNRK20-LO-B
BDI # 1180575
Features
Enclosure:
Open
Housing Width - Millimeter:
17
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M16 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing