Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M12 X 1.75
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element:
Spherical Plain Bearing
SA 10 E
Description
SA 10 E ROD END PLAIN BRG ; NON-RETURNABLE 10MMB 26MM SHANK THD
Part # SA 10 E
BDI # 1419123
Features
Enclosure:
Open
Housing Width - Millimeter:
7.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
GE 60 TXG3E-2LS
Description
GE 60 TXG3E-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 60MMB 36MM HSG WID 90MMOD
Part # GE 60 TXG3E-2LS
BDI # 1262463
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
PCM 404420 M
Description
PCM 404420 M SPHR PLAIN BEARING ; NON-RETURNABLE 40MMX44MMX20MM
Part # PCM 404420 M
BDI # 1417100
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
44
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole
Features
Enclosure:
Open
Housing Width - Millimeter:
4.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M6 X 1
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing