EP-060806
Description
EP-060806 SLEEVE BEARING ; 0.377"X0.503"X3/8" PWDR MTL BRNZ
Part # 201078
BDI # 1402955
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490306
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MMB 10MM HSG WID 30MMOD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
EF-162016
Description
EF-162016 PLAIN BEARING ; 1.003"X1.254"X1"X1-1/2"X1/8"
Part # 202071
BDI # 524044
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490207
EP-040606
Description
EP-040606 SLEEVE BEARING ; 0.252"X0.378"X3/8" PWDR MTL BRNZ
Part # 201031
BDI # 1402948
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490254
EF-162216
Description
EF-162216 PLAIN BEARING ; 1.003"X1.379"X1"X1-5/8"X3/16"
Part # 202075
BDI # 524048
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490211